Shop All Handles, Frames and Braces
Rubbermaid
FG636200NAT 60'' Tapered Wood Broom Handle
Mfr # 690636200BR
Zoro # G011518959
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690636200BR
- Zoro # G011518959
- Country of Origin China
- Category Handles, Frames and Braces
Description
Polish your floors to perfection with the help of this Rubbermaid FG636200NAT 60'' tapered wood broom handle. Thanks to its 60'' length this broom handle is excellent at reaching around corners or tackling tight hard-to-reach areas making it ideal for use in industrial workspaces or food service establishments. It's made of durable sanded hardwood which makes it ideal for long-lasting use in your commercial facility. It also helps to provide a comfortable and easy grip.Featuring a tapered end this handle is ideal for attaching to a window brush or squeegee head sold separately to clean windows and high spaces from the ground level as well as floor brushes squeegees and brooms sold separately to get the toughest of jobs done! Thanks to its sturdy construction and versatility this handle is sure to stand up to the busy demands of your restaurant office building or grocery store.Overall Dimensions:Length: 60''Width: 1 1/8''Height: 1 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Blue (FG295673BLUE)
- SMOKE ELIMINATOR Smoke Eliminator Gallon, PK4 (SMEG)
- MOERMAN Excelerator Complete Squeegee 18 Inch (23525, 23218)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (1TYU2)
- RUBBERMAID 60" Slide On Wet Mop Handle, Gray, Aluminum (FGH126000000)
- HARPER Harper Handle Broom Brace, Metal, Black (HB87)
- RUBBERMAID COMMERCIAL 42 in to 72 in Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum (FGQ760000000)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Green, Aluminum (48LZ12)
- TOUGH GUY 34 in to 60 in Push In Telescoping Pole, 1 in Dia, Silver, Aluminum (6PVX3)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Tan, Silver, Steel (HND-25261)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Blue, Aluminum/Plastic (48LZ03)
- Rubbermaid Handles, Frames and Braces