Shop All Squeegees
Rubbermaid
FG9C2800BLA 22'' Black Heavy Duty Double Foam Floor Squeegee with Metal Frame
Mfr # 690FG9C2800
Zoro # G311519878
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG9C2800
- Zoro # G311519878
- Country of Origin China
- Category Squeegees
Description
Effectively and efficiently clean your floors with this Rubbermaid FG9C2800BLA 22'' black heavy duty double foam floor squeegee with metal frame. Constructed with a high quality double foam synthetic rubber blade this squeegee is designed for heavy-duty water and dirt removal on uneven grouted and smooth surface floors and provides more absorbency of liquids than a straight rubber blade for a more efficient clean. Because the blade is heavy duty it can withstand being used over and over again. This squeegee is non-marking meaning you'll get a streak-free clean every time it's used.Having the correct blade width for the job is absolutely necessary to ensure your areas are cleaned efficiently in a timely fashion. With its versatile 22'' width this squeegee provides plenty of coverage for large areas in your restaurant cafeteria church or office while still maintaining easy maneuverability. The squeegee blade is attached to a heavy duty metal frame which includes a tapered handle socket that provides more rigidity to allow the operator to apply more pressure on your surfaces. To use on your floors simply attach to any standard tapered handle sold separately.Overall Dimensions:Length: 22''Depth: 3 1/4''Height: 5 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER SpeedClean Starter Kit, Slide On Connection, Green, Microfiber (WNK04)
- RUBBERMAID COMMERCIAL 20 gal Square Trash Can, Silver Metallic, 18 1/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC18EPLSM)
- TOUGH GUY Squeegee Handle, Threaded, Aluminum, 61 In L, 1 in Handle Dia, Black/White (2CJP8)
- BITTEL Aloe Hand Sanitizer Gel Refill 1000mL (12 Pack) (HS03)
- UNGER MicroStrip Washer Sleeve 18 Inch (NS450)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee, Width: 9.84" (77115)
- VIKAN VIKAN Pink 9-27/32" Polypropylene Bench Squeegee (71251)
- UNGER UNGER Silver 18" Stainless Steel Window Squeegee (PR450)
- KRAFT TOOL KRAFT TOOL Black 36" Aluminum Asphalt Seal Coating Squeegee (GG845)
- VIKAN VIKAN Blue 20" Squeegee Head, Width: 19-3/4" (77133)
- MIDWEST RAKE Wire Gauge Rake, 36" L, Threaded Handle (58734)
- Rubbermaid Squeegees