Shop All Trash Cans
Rubbermaid
FG9P9000BLA Plaza Black Square Junior Container with Side Opening Door 35 Gallon
Mfr # 690FG9P90BK
Zoro # G311520300
Free Shipping & Returns
$1,165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG9P90BK
- Zoro # G311520300
- Country of Origin China
- Category Trash Cans
Description
Combining contemporary styling durability and convenience this Rubbermaid FG9P9000 Plaza black junior container is the perfect addition to your outdoor vicinity! Durably constructed this 35-gallon size is compact and ideal for tight spaces. Not only does this container have a modern appearance it's extremely convenient and user-friendly. With two spring-loaded swing doors one on each side of the lid this unit conceals waste and contains odors. From patios and stadiums to parks and other outdoor settings this Plaza container will exceed your waste disposal needs!This unit is also easy for your janitorial staff to maintain. Featuring a side opening door for ''no lift'' unloading your employees can quickly and easily empty and service this unit. With a bolt-down feature ensuring maximum stability and security this container is built to last! Complete with an added UV stabilizer for maximum life in outdoor settings this unit will withstand sun exposure and natural elements giving you a high-quality product with longevity! Also when used with a rigid liner sold separately this concealed unit is FM-Approved meeting the standards to withstand internal flames ensuring the safest waste disposal environment possible. This unit is handicapped accessible making it usable for all your patrons.Overall Dimensions:Length: 21 3/8''Width: 20 3/8''Height: 41 1/8''Capacity: 35 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Liquid Glass Cleaner, 5 gal., Blue, Rose, Plastic Drum (105235)
- LABCLEAN Cleanroom Wipes, 100 percent pol, 4, PK10, 10 PK (CPWIPE4X4)
- SAVOGRAN COMPANY Savogran Company 10621 Trisodium Phosphate Heavy Duty Cleaner; 1 lbs. (49542106214)
- SIMPLEHUMAN 30 gal Trash Bags, 10.2 in x 12.6 in, 1.18 mm, White (CW0404)
- RUBBERMAID 1.5 gal White Plastic Vanity Wastebasket (2953)
- RUBBERMAID Wastebasket 9G Bisque (2806-TP-BISQU)
- RUBBERMAID 16 Gal Gray Trash Can Slim Jim W/ Handles (1971258)
- RUBBERMAID Slim Jim Resin 23 gal Garbage Can Lid (FG267360GRAY)
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- RUBBERMAID Round Vented Trash Can, White, Plastic (1779740)
- HARDWARE CONCEPTS Hardware Concepts HCI6123 279 3 x 1.5 in. Polished Trash Grommet; Stainless Steel (HCI6123 279)
- Rubbermaid Trash Cans