Shop All Trash Cans
Rubbermaid
FGMT32PLBK Americana Open-Top Black Round Steel Waste Receptacle 36 Gallon
Mfr # 690FGMT32BK
Zoro # G911520052
Free Shipping & Returns
$2,226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FGMT32BK
- Zoro # G911520052
- Country of Origin China
- Category Trash Cans
Description
Maintain the upscale appearance of your grounds while providing exceptional waste control with the Rubbermaid FGMT32 Americana Series black waste receptacle! This 36 gallon container is perfect for your hotel resort atrium pool or convention center. Round and sleek this unit features vertical 2'' wide welded steel slats surrounding its steel body. Its open top disposal opening enables hands-free disposal maximizing your patrons' comfort and sanitation.Made from 30% post-consumer recycled content this fire-safe waste receptacle features a rugged steel construction complete with a leak-proof rigid plastic liner. Multiple layers of durable powder coating ensure maximum life and use. Providing lasting strength and durability through changing weather conditions this unit includes a UV-stabilizer. Leg levelers provide additional stability on even and uneven surfaces.Prevent the passerby from rummaging around your waste receptacle with the vandal-resistant cable-secured funnel. The funnel top may be lifted off for easy emptying and servicing. Heavy sturdy and built to last through harsh weather this waste receptacle features an attractive black color that suits any scenery. This unit is handicapped accessible making it usable for all your patrons!Overall Dimensions:Diameter: 29''Opening Diameter: 12''Height: 32 1/2''Capacity: 36 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGAL PADS ON A ROLL Sorbents, 5 PK (SKU-3101)
- BONA Lemon Mint Scent Floor Cleaner Refill Liquid 160 oz (WM700056014)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK4 (5193-04)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- RUBBERMAID 1.5 gal White Plastic Vanity Wastebasket (2953)
- RUBBERMAID 9 gal White Plastic Open Top Trash Can (2806-TP-WHT)
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- RUBBERMAID FG9W3300BLA Infinity Black Traditional Free Standing Cigarette Receptacle (690FG9W33BLA)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (RBMDFG354100LGRAY)
- HLS COMMERCIAL 13 gal Trash Can, Silver, Stainless Steel (HLSS13R)
- Rubbermaid Trash Cans