Shop All Smoking Receptacles & Shelters
Rubbermaid
FGR1012EBK Black Rectangular Steel Wall-Mount Cigarette Receptacle with Keyed Cam Lock
Mfr # 690FGR1012BK
Zoro # G511589398
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FGR1012BK
- Zoro # G511589398
- Country of Origin China
- Category Smoking Receptacles & Shelters
Description
Reduce the amount of space your venue designates to cigarette disposal and use this space-saving Rubbermaid FGR1012E wall-mount cigarette receptacle! Simply place this fully-assembled unit on any wall with the included mounting hardware. A keyed cam lock secures the unit from unauthorized opening or any passerby tampering. Made of heavy-gauge hot-dipped galvanized steel this cigarette receptacle features a durable black powder-coated finish and a sleek brushed stainless steel door that's sure to grab your patrons' attention. This efficient easy-to-use unit provides optimum comfort and sanitation for your patrons' cigarette disposing needs. Cigarettes can be snuffed out on the stainless steel extinguishing screens and dropped into the perfectly-sized receptacles directly below. A recessed extinguishing screen prevents extra ashes from dropping to the ground. Convenient to place in just about any venue this cigarette receptacle also has a galvanized steel liner for easy emptying.Overall Dimensions:Width: 10 5/8''Depth: 3''Height: 12 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Washer, Copper (AR1940580)
- OREGON VersaCut Bar, .325"Ptch, .050"Gauge, K095 Bar Mnt, 20" (200VXLGK095)
- ZIPPO Slim Brushed Chrome Pocket Lighter (1605)
- LIVING ACCENTS FIRE PIT WOOD RND 29""D (SRFP11637)
- JUSTRITE Cigarette Receptacle, 6 gal., Black (26626K)
- RUBBERMAID COMMERCIAL GroundsKeeper Tuscan Receptacle, 13 x 13 x 38.38, Black (FG9W3000BLA)
- GLOBAL INDUSTRIAL Black Outdoor Ashtray, 1-1/2 Gallon (261391BK)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0808BW)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Site Saver, Gray (710303)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Black (45NY55)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 7 gal., Black (FG9W3300BLA)
- Rubbermaid Smoking Receptacles & Shelters