Shop All Smoking Receptacles & Shelters
Rubbermaid
FGR40WU2000 Gray Steel Cigarette Receptacle with Weather Shield
Mfr # 690FGR40WGR
Zoro # G211589384
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FGR40WGR
- Zoro # G211589384
- Country of Origin China
- Category Smoking Receptacles & Shelters
Description
Designed to withstand severe weather conditions and constant use the Rubbermaid R40WU Aspen square steel cigarette receptacle with a weather shield will allow your restaurant hotel or other business to maintain a tidy outdoor appearance. A UV stabilizer helps minimize the effects of sunlight exposure and a weatherproof Uni-Koat powder-coated finish prevents scratches to ensure that your urn will look new for years to come!This gray large capacity unit features durable stainless steel legs. For easy maintenance a weather shield protects disposed smoking debris from the elements. Attractive dove gray stone panels are reinforced by steel plates and have a Class A fire rating meaning they provide the highest level of defense against flame spread.Considered a hands-free container this urn limits germ spreading by providing a way to deposit waste without lifting a lid or pushing a flap. This attractive urn will neatly contain smokers' waste and will enhance your business's overall appearance!Overall Dimensions:Width: 10''Depth: 10''Height: 27''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGS Heng's JRP1000R-C Metal Operator Assembly for Jensen Vents (JRP1000R-C)
- RAIN BIRD 360 Deg Adjust Ptrn Mister, Blk, Plstc, PK2 (MIST-F/2S)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D766)
- GARMIN Alpha 200i Handheld (010-02230-50)
- ALPINE INDUSTRIES All-In-One Wall Mounted Cigarette Disposal Station (490-01-BLK)
- JUSTRITE Cigarette Receptacle, 6 gal., Black (26626K)
- EAGLE MFG Cigarette Receptacle, 5 gal., Tan (1200BEIGE)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Pewter (26806)
- RUBBERMAID COMMERCIAL Sand for Urns, Black, 5lb (FGB25)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Black (1206BLACK)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Tan (26800B)
- Rubbermaid Smoking Receptacles & Shelters