Shop All Trash Cans
Rubbermaid
FGST12EPLRD The Defenders 6.5 Gallon Steel Red Square Medical Step Can Rect
Mfr # 690FGST1EPRD
Zoro # G411899146
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FGST1EPRD
- Zoro # G411899146
- Country of Origin United States
- Category Trash Cans
Description
This Rubbermaid FGST12E The Defenders steel red square medical step can with 6.5 gallon rigid plastic liner is the ultimate medical waste disposal choice for your hospital doctor's office or other medical institution. This biohazard trash can complies with OSHA standards on blood borne pathogens for the safe containment of infectious waste ensuring the most sterile and safe environment possible.Featuring a foot pedal this unit enables hands free operation so doctors nurses or other employees don't need to touch the actual can itself when disposing waste optimizing sanitation efforts in your facility. For more safety and sanitation precautions its self-closing piano hinge lid utilizes a restraining mechanism to prevent lid from traveling backwards preventing any contamination or damage to walls or other equipment in the area and so users don't ever need to touch the lid itself to close the container.Made of fire-safe heavy-gauge galvanized steel this unit is built to last and has a sterile clean appearance and feel. Steel legs with non-slip buttons also support the container and ensure your floors aren't scratched smudged or damaged. Complete with a rigid plastic liner for your convenience this unit prevents any unwanted leaks. Its square shape also allows this unit to be easily placed in the corner of the room for space-efficiency.Overall Dimensions:Length: 12''Width: 12''Height: 23''Capacity: 6.5 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID-PLUMR Liquid-Plumr Gel Clog Remover 80 oz (00228)
- SOFPULL Sofpull Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (GPC26470)
- DEB Hand Cleanser, Super Heavy Duty, PK6 (99027563)
- KARCHER SWEEPER PUSH YEL-BLK 25-1/2IN (1.766-361.0)
- RUBBERMAID 9 gal White Plastic Open Top Trash Can (2806-TP-WHT)
- RUBBERMAID FG9W3300BLA Infinity Black Traditional Free Standing Cigarette Receptacle (690FG9W33BLA)
- RUBBERMAID 13 gal White Plastic Touch Top Wastebasket (1843025)
- RUBBERMAID Wastebasket 9G Bisque (2806-TP-BISQU)
- RUBBERMAID Slim Jim Resin 23 gal Garbage Can Lid (FG267360GRAY)
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Gray, 19 3/8 in Dia, Open Top, Polyethylene (FG262000GRAY)
- Rubbermaid Trash Cans