This item is Discontinued.

Rubbermaid Fragrance Canister, Lavender, PK6 FG9C87010000

Fragrance Canister, Lavender, PK6 (Discontinued)

  • Mfr # FG9C87010000
  • Zoro # G1960113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG9C87010000
Zoro #
G1960113
UPC #
086876177114
Country of Origin
China

Dimensions

Cleaner Container Size
6 oz.

Details

Item
Fan Air Freshener Refill
Fragrance
Lavender Bouquet
Refill Life
30 days
Cleaner Form
Gel
Coverage
600 cu. Ft.
Cleaner Container Type
Air Freshener Cup
Features
Continuous 24-Hour Odor Control; Refills Contain Batteries, So No Separate Power Source Required
Item - Air Freshener Refills
Air Freshener Refill
For Use With
Mfr. No. FG511400OWHT
Cleaner Chemical Product Grouping
Air Freshener Refills
Recommended Dilution
Ready to Use

Description

Fan Air Freshener Refill, Fragrance Lavender Bouquet, Refill Life 30 days, Coverage 600 cu ft, Features Continuous 24-Hour Odor Control; Refills Contain Batteries, So No Separate Power Source Required, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.