Highlighter, Orange, Wide Barrel, PK12
- Mfr # 25006B
- Zoro # G516045394
product price:Â
$
9.99
/ea
Key Features
Standards
ACMI AP
Marker Ink Color
Orange
Number of Markers
12
Toxicity
Non-Toxic
Barrel Type
Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25006B
- Zoro #
- G516045394
- UPC #
- 00071641250062
- Country of Origin
- United States
- Item
- Highlighter
- Standards
- ACMI AP
- Marker Ink Color
- Orange
- Number of Markers
- 12
- Toxicity
- Non-Toxic
- Barrel Type
- Wide
- Irradiated
- Non-Irradiated
- Marker Set Ink Colors
- Orange
- Marker Cap
- Capped
- Refillable
- Non-Refillable
- Washable
- Washable
- X-Ray Detectable
- Not X-Ray Detectable
- Includes Pen Cushion
- Cushion Not Included
- Marker Tip
- Chisel
- Number of Tips
- Single
- Metal Detectable
- Not Metal Detectable
- Ink Type
- Standard
- Features
- Fluorescent Ink
Dimensions
- Fits Chest Size
- Fluorescent Ink
Description
Sharpie Highlighter Tank Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.