Zoro Homepage

Ironing Orgnzer, Wht, ThermosetPlastic, PK6

  • Mfr # FG245506WHT

  • Zoro # G3314796


product price: $148.99
/pk 6, $24.83/ea
Free Shipping & Returns

Key Features

Overall Width
5 1/4 in
Color
White
Includes
Mounting Hardware
Material
Plastic
Overall Height
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG245506WHT
Zoro #
G3314796
UPC #
086876147704
Country of Origin
China

Dimensions

Overall Width
5 1/4 in
Overall Height
15 1/2 in

Details

Item
Ironing Organizer
Color
White
Includes
Mounting Hardware
Material
Plastic
Product Type
Ironing Organizer

Description

Ironing Organizer, Color White, Material Heat Resistant Thermoset Plastic, Length 15 1/2 In, Width 5 1/4 In., Depth 4 In, Includes Mounting Hardware, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.