Lid, Polyethylene, Red, For: 44 gal Containers
- Mfr # FG264788RED
- Zoro # G123565094
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Lid Shape
Round
For Use With
44 gal Containers
Height
25.39 in
Color
Red
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG264788RED
- Zoro #
- G123565094
- UPC #
- 86876148725
- Country of Origin
- United States
Dimensions
- Height
- 25.39 in
Details
- Lid Shape
- Round
- For Use With
- 44 gal Containers
- Color
- Red
- Material
- Polyethylene
Description
All-plastic, professional-grade construction will not rust, chip or peel, resists dents. Strong, snap-on lid for secure, stable stacking. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.