Zoro Homepage

8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Blue, Polypropylene

  • Mfr # FG757888BLUE

  • Zoro # G3817231


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Wringer Type
Down Press
Wringer Material
Polypropylene
Bucket Diameter
20 in
Caster Type
3 in Nonmarking
Overall Length
22 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG757888BLUE
Zoro #
G3817231
UPC #
086876179293
Country of Origin
United States

Dimensions

Bucket Diameter
20 in
Overall Length
22 5/64 in
Overall Width
16 3/64 in
Bucket/Pail Height
36 31/32 in
Overall Height
36 31/32 in
Bucket/Pail Length
22 5/64 in
Bucket/Pail Dia.
19 19/32 in
Bucket/Pail Width
16 3/64 in
Bucket Depth
37 in
For Mop Size
32 oz
Caster Size
3 in
Bucket Length
20 in
Bucket Width
16 in

Details

Wringer Color
Blue
Wringer Type
Down Press
Wringer Material
Polypropylene
Caster Type
3 in Nonmarking
Series
WaveBrake
Item
Mop Bucket and Wringer
Includes
3" Nonmarking Casters
Mechanism
Hand Operated
Metal Detectable
Yes
Shape
Oval
Bucket/Pail Material
Polypropylene
Bottom Drain
No
Capacity
8 3/4 gal
Anti-Spill
Yes
For Use With
String Mop
Handle Material
Steel
Mop Capacity
8 3/4 gal
Color
Blue
Features
Anti-Spill, Metal Detectable, Hand Operated
Product Type
Mop Bucket and Wringer Combination
Bucket Handle Material
Steel
Wringer Handle Material
Steel
Includes Casters
Yes
Bucket Material
Plastic
Bucket Style
Oval
Includes Bottom Drain
No
Bucket Color
Blue
Includes Bucket Handle
Yes

Description

Mop Bucket and Wringer, Wringer Type Down Press, Capacity 8 3/4 gal, Bucket Material Plastic, Anti-Spill Yes, Includes Bottom Drain No, Bucket Color Blue, Includes Casters Yes, Wringer Material Polypropylene, Bucket Depth 37 in, Bucket Diameter 20 in, Bucket Handle Material Steel, Bucket Length 20 in, Bucket Style Single Compartment, Bucket Width 16 in, Caster Size 3 in, Caster Type Nonmarking, Color Coding System Yes, For Mop Size 32 oz, For Use With String Mop, Includes Bucket Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.