Zoro Homepage

8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Red, Polypropylene

  • Mfr # FG757888RED

  • Zoro # G3817247


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Wringer Type
Down Press
Wringer Material
Polypropylene
Bucket Diameter
20 in
Caster Type
3 in Nonmarking
Overall Length
22 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG757888RED
Zoro #
G3817247
UPC #
086876179279
Country of Origin
United States

Dimensions

Bucket Diameter
20 in
Overall Length
22 5/64 in
Overall Width
16 3/64 in
Bucket/Pail Height
36 31/32 in
Bucket/Pail Length
22 5/64 in
Bucket/Pail Width
16 3/64 in
Bucket/Pail Dia.
19 19/32 in
Overall Height
36 31/32 in
For Mop Size
32 oz
Bucket Length
20 in
Bucket Depth
37 in
Caster Size
3 in
Bucket Width
16 in

Details

Wringer Color
Red
Wringer Type
Down Press
Wringer Material
Polypropylene
Caster Type
3 in Nonmarking
Series
WaveBrake
Item
Mop Bucket and Wringer
Capacity
8 3/4 gal
For Use With
String Mop
Handle Material
Steel
Anti-Spill
Yes
Shape
Oval
Bottom Drain
No
Mop Capacity
8 3/4 gal
Metal Detectable
Yes
Includes
3" Nonmarking Casters
Color
Red
Mechanism
Hand Operated
Bucket/Pail Material
Polypropylene
Features
Anti-Spill, Metal Detectable, Hand Operated
Product Type
Mop Bucket and Wringer Combination
Bucket Style
Oval
Includes Bucket Handle
Yes
Bucket Material
Plastic
Includes Bottom Drain
No
Bucket Handle Material
Steel
Bucket Color
Red
Wringer Handle Material
Steel
Includes Casters
Yes

Description

Mop Bucket and Wringer, Wringer Type Down Press, Capacity 8 3/4 gal, Bucket Material Plastic, Anti-Spill Yes, Includes Bottom Drain No, Bucket Color Red, Includes Casters Yes, Wringer Material Polypropylene, Bucket Depth 37 in, Bucket Diameter 20 in, Bucket Handle Material Steel, Bucket Length 20 in, Bucket Style Single Compartment, Bucket Width 16 in, Caster Size 3 in, Caster Type Nonmarking, Color Coding System Yes, For Mop Size 32 oz, For Use With String Mop, Includes Bucket Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.