Shop All Food Containers
Rubbermaid
Pan Dish Wht 11.4Qt
Mfr # 2951-AR WHT
Zoro # G8672162
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 11.4 qt
- Color White
- Material Plastic
- Exterior Height 5.67 in
- Exterior Width 12.55 in
Product Information
- Brand Rubbermaid
- MFR # 2951-AR WHT
- Zoro # G8672162
- UPC # 71691012528
- Country of Origin United States
- Category Food Containers
Dimensions
Exterior Height | 5.67 in |
Exterior Width | 12.55 in |
Exterior Length | 14.45 in |
Details
Description
Expand your sink space with more washing and soaking room. The Rubbermaid Dishpan is great for washing dishes
- •Built-in Microban antimicrobial product protection fights the growth of stain and odor-causing bacteria
- •Dishpan stays looking and smelling fresh longer
- •Durable construction and long lasting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Poultry Shear, 9-1/2 In. L, Black (E6607)
- ZURN Drain Cover, 5" (PN400-5B-GRID)
- CLIF Clif Bar Counter Shipper, PK36 (160308)
- KELLOGGS CEREAL, FRSTD FLAKES, CUPS PK (KEB01468)
- RUBBERMAID Lid 3600 Clear (3600L2)
- RUBBERMAID Dish Bttr Serv'Save (1777193)
- RUBBERMAID Container, 12Qt Round(Clear) Lemonade For - Part# Rbmdfg572624Clr (RBMDFG572624CLR)
- RUBBERMAID Lid 3602 (3602L2)
- RUBBERMAID Food Strg Contnr 8.5C (2067177)
- RUBBERMAID Covered Pitcher 2Qt (1777154)
- FABRI-KAL Microwavable Deli Containers, 16 oz, Clear, PK500 (9505102)
- Rubbermaid Food Containers