Zoro Homepage

Plate Casters, 200 lb Cap, Gray

  • Mfr # GRFG4546L30000

  • Zoro # G312481846


product price: $68.59
/ea

Key Features

Caster Sub-Type
Rigid, Swivel
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG4546L30000
Zoro #
G312481846
UPC #
836513002664
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 1/2 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Overall Wheel Width
5 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid, Swivel
Caster Brake Type
No Brake
Load Rating
200 lb
Wheel/Tread Color
Gray
Non-Marking
Yes
Number of Wheels
4
Includes
5/16 in Bolt
Includes Mounting Fasteners
Yes
Compatible With
4546, 4547
Load Rating Range
0 to 299 lb
Load Capacity - Maximum
200 lb

Description

Rigid, Swivel, Plate Caster, Load Rating 200 lb, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Not Applicable, Wheel Core Material Not Applicable, Non-Marking Yes, Number of Wheels 4, Caster Brake Type No Brake, Tread Shape Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.