Zoro Homepage

20 in Replacement Sleeve, White, Microfiber

  • Mfr # FGQ85300WH00

  • Zoro # G0468237


product price: $18.29
/ea

Key Features

Handle Material
Microfiber
Handle Color
White
Disposable
No
Color Coding System
No
Features
Works Great for Cleaning Furniture and Bed Covers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGQ85300WH00
Zoro #
G0468237
UPC #
086876200959
Country of Origin
Viet Nam

Dimensions

Width
3 3/16 in
Length
20 in
Overall Length
12 1/4 in
Overall Width
7 in

Details

Handle Material
Microfiber
Handle Color
White
Item
Replacement Sleeve
Disposable
No
Color Coding System
No
Features
Works Great for Cleaning Furniture and Bed Covers
Material
Microfiber
For Use With
1863882, 1863883, FGQ85200WH00
Color
White
Series
Hygen(TM)
Cloth Type
Sleeve
Cloth Style
Microfiber

Description

Replacement Sleeve,20 in L,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.