This item is Discontinued.

Rubbermaid Rubbermaid Home Prod Dorfile 1784457 FastTrack Horizontal Bike Hook 1784457

Rubbermaid Home Prod Dorfile 1784457 FastTrack Horizontal Bike Hook (Discontinued)

  • Mfr # 1784457
  • Zoro # G404038194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1784457
Zoro #
G404038194
UPC #
71691230090
Country of Origin
China

Description

  • Horizontal bicycle hook provides space-saving horizontal storage for one bicycle
  • Quickly snaps into place on mounting rail
  • Satin Nickel finish
  • Ideal for most bicycles 12" to 26"
  • 12.9" x 10.4" x 8" assembled dimensions
  • Length: 12.9
  • Width: 10.4
  • Height: 8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.