Shop All Trash Cans
Rubbermaid
Slim Jim 92 Qt. / 23 Gallon Green Rectangular Trash Can with Green Drop Shot Lid
Mfr # 69023DSGNKT
Zoro # G711510789
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 69023DSGNKT
- Zoro # G711510789
- Country of Origin United States
- Category Trash Cans
Description
Providing an excellent compact solution for waste management this Rubbermaid Slim Jim 92 Qt. / 23 gallon green trash can with green drop shot lid is the perfect addition to restaurants schools offices and hotels where space is at a premium. This convenient container features four venting channels that create ample airflow to reduce the vacuum effect that occurs when lifting out trash liners. This added air circulation makes removing liners up to 80% easier than traditional containers helping to save valuable time reduce excess labor and minimize the risk of potential injuries.Not only does it boast rim handles for a secure grip it also has base handles on the bottom to improve overall comfort and control while lifting and emptying full containers. Plus the incorporated bag cinches help secure liners around the rim of the container allowing for quick knot-free bag changes.Made of high-quality commercial-grade resin this trash can is designed to withstand heavy-duty use in any fast-paced environment. While its reinforced rim aids in maintaining the container's structural integrity the robust handle construction resists damage while the container is being lifted or transported. It also comes in a variety of colors that allow you to color code each can for easy identification. With its slender design that ensures a superior fit in tight spaces this Slim Jim container is sure to keep your facility clean and organized!Lid Dimensions:Width: 20 1/2''Depth: 11 7/16''Height: 5''Can Dimensions:Width: 22''Depth: 11''Height: 30''Capacity: 23 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Microfiber Cleaning Cloth, Yellow, 6PK (83610)
- TORK Tork Paper Hand Towel Roll Natural H21, Universal, 100% Recycled Fiber, 6 Rolls x 800 ft, RK8002 (RK8002)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 3-1/2"L, Wall (1793532)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (100850916)
- RUBBERMAID FG9W3300BLA Infinity Black Traditional Free Standing Cigarette Receptacle (690FG9W33BLA)
- RUBBERMAID 9 gal White Plastic Open Top Trash Can (2806-TP-WHT)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- RUBBERMAID 13 gal White Plastic Touch Top Wastebasket (1843025)
- RUBBERMAID 1.5 gal White Plastic Vanity Wastebasket (2953)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 44 gal Capacity, 24 in W, 31 1/2 in H, Red (FG264360RED)
- Rubbermaid Trash Cans