Square Storage Container, 6 qt, Clear
Mfr # FG630600CLR
Zoro # G1720704
product price: $13.97
/eaKey Features
Capacity (Qt.)
6 qt
Overall Length (In.)
8 3/4 in
Overall Width (In.)
8 7/8 in
Color
Clear
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG630600CLR
Zoro #
G1720704
UPC #
086876044003
Country of Origin
United States
Dimensions
Overall Length (In.)
8 3/4 in
Overall Width (In.)
8 7/8 in
Overall Height (In.)
6 15/16 in
Overall Height
7 in
Overall Diameter
8 13/16 in
Overall Width
8 3/4 in
Overall Length
8 3/4 in
Details
Capacity (Qt.)
6 qt
Color
Clear
Material
Polycarbonate
Item
Food Storage Container
Type
Square
Product Type
Food Storage Container
Capacity
6 qt.
Graduation Unit of Measure
Liters, Quarts
Dishwasher Safe
Yes
NSF Certified
Yes
Microwaveable
No
Maximum Temperature
212 Degrees F
Graduated
Yes
Minimum Temperature
-40 Degrees F
Includes Handle
Yes
Freezer Safe
Yes
Description
Food Storage Container, Capacity 6 qt, Color Clear, Material Polycarbonate, Overall Height 7 in, Overall Length 8 3/4 in, Overall Width 8 3/4 in, NSF Certified Yes, Dishwasher Safe Yes, Graduation Unit of Measure Liters, Quarts, Maximum Temperature 212 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 8 13/16 in, Freezer Safe Yes, Product Type Food Storage Container, Graduated Yes, Includes Handle Yes, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.