Stack & Nest Storage Tote W/ Lid, 4 gal, 18-3/4 in L x 13-3/8 in W x 6-5/8 in H, Clear

  • Mfr # RMCC160000

  • Zoro # G700719971


product price:  $13.65
/ea

Key Features

Overall Height
6-5/8 in
Overall Length
18-3/4 in
Overall Width
13-3/8 in
Type
Stack & Nest
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMCC160000
Zoro #
G700719971
UPC #
051596150013
Country of Origin
United States

Dimensions

Overall Height
6-5/8 in
Overall Length
18-3/4 in
Overall Width
13-3/8 in
Overall L x W x H
18-3/4 in L x 13-3/8 in W x 6-5/8 in H
Inside Length
9 5/8 in
Inside Width
5 3/4 in
Inside Height
4-1/4 in
Bottom Inside Width
5 3/4 in
Bottom Inside Length
9 5/8 in
Top Inside Length
9 5/8 in
Top Inside Width
5 3/4 in

Details

Type
Stack & Nest
Volume Capacity
4 gal
Material
Polypropylene
Color
Clear
Item
Storage Tote W/ Lid
Stacking Capacity
10.8 lb
Includes
Base and Lid
Weight Capacity
30 lb
Shape
Rectangular
Nestable
Nesting Capable
Stackable
Stacking Capable
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
Cleverstore
Maximum Operating Temperature
100 Degrees F
Minimum Operating Temperature
0 Degrees F
Fork Pockets
Fork Pockets Not Included
Container Wall Type
Solid
Resistant To
Corrosion
Body Color
Clear
Includes Lid
Lid Included
Lid Color
Clear
NSF Certified
Not NSF Certified
Edge/Corner Design
Rounded
Ventilated
Not Ventilated
FDA Compliant
FDA Compliant
Lid Locking Type
Latching Handles
Metal Detectable
Not Metal Detectable

Description

Storage Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 100 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Clear, Lid Color Clear, Nestable Nesting Capable, Overall Height 6 5/8 in, Overall Length 18 3/4 in, Overall Width 13 3/8 in, Resistant To Corrosion, Stackable Stacking Capable, Stacking Capacity 10.8 lb, Volume Capacity 4 gal, Weight Capacity 30 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products