Shop RUBBERMAID
See all product information
Create Account
Stackable Storage Tote, Plastic, Clear, 13-3/8 in L, 8-3/8 in W, 4-3/4 in H
- Mfr # RMCC060005
- Zoro # G223565123
product price:Â
$
16.49
/ea
Key Features
Material
Plastic
Color
Clear
Overall Width
8-3/8 in
Overall Length
13-3/8
Volume Capacity
6 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMCC060005
- Zoro #
- G223565123
- UPC #
- 51596060015
- Country of Origin
- United States
Dimensions
- Overall Width
- 8-3/8 in
- Overall Length
- 13-3/8
Details
- Material
- Plastic
- Color
- Clear
- Volume Capacity
- 6 qt
Description
Rubbermaid Stackable Storage Tote, 6 qt Capacity, Plastic, Clear, 13-3/8 in Length, 8-3/8 in Width, 4-3/4 in Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.