Step-On Trash Can, 13 gal, Plastic, Charcoal, Controlled Lid
- Mfr # 2201868
- Zoro # G823565028
product price:Â
$
70.89
/ea
Key Features
Overall Width
12.9 in
Color
Charcoal
Lid Type
Controlled Lid
Material
Plastic
Includes
Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2201868
- Zoro #
- G823565028
- UPC #
- 71691542766
- Country of Origin
- United States
- Color
- Charcoal
- Lid Type
- Controlled Lid
- Material
- Plastic
- Includes
- Hardware
- Container Capacity
- 13 gal
Dimensions
- Overall Width
- 12.9 in
- Depth
- 16-1/2 in
Description
Style and practicality meet with the Rubbermaid 13 gal step-on kitchen trash can. This sleek, hands-free trash container features a sturdy stainless steel pedal, allowing you to toss scraps and garbage without ever touching the lid - ideal while cooking or cleaning. The modern design and contemporary charcoal body complement any kitchen decor. Integrated LinerLock technology secures bag to the container and prevents slipping, even with heavy loads, while a vented base makes removing heavy trash bags easier. The quiet, controlled-lid closure eases down gently, helping to minimize noise. Our trash containers are engineered from durable resin, so they are long-lasting and easy-to-clean. With its modern design and easy hands-free functionality, this 13 gal trash can simplifies your routine, while keeping spaces tidy and clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.