Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Dark Indigo Metallic, 17.88 in H, 21.2 in W

  • Mfr # RMRT500000

  • Zoro # G4527080


product price: $72.59
/ea

Key Features

Color
Dark Indigo Metallic
Material
Plastic
Overall Width
21.2 in
Overall Height
17.88 in
Overall Depth
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMRT500000
Zoro #
G4527080
UPC #
51596500016
Country of Origin
United States

Dimensions

Overall Width
21.2 in
Overall Height
17.88 in
Overall Depth
43 in
Width
21.2"
Height
17.88"
Depth
43"

Details

Color
Dark Indigo Metallic
Material
Plastic
Item
Storage Bin

Description

Rugged storage box features shatter-resistant polyethylene construction. Sturdy built-in handles simplify transport. Snap-on, stay-tight lids help keep contents dry and dust-free. Stackable design enables easy, space-saving storage.


  • • Shatter-resistant.
  • • Built-in handles.
  • • Snap-on lids.
  • • Stackable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.