Shop RUBBERMAID
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Shed, 337 cu ft, 7 ft x 7 ft x 8 ft, Brown
Mfr # 2145548
Zoro # G023334189
product price:Â $1,819.99
/eaKey Features
Color
Brown
Outside Height
8 ft
Outside Length
7 ft
Capacity
337 cu ft
Outside Width
7 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2145548
- Zoro #
- G023334189
- UPC #
- 71691534013
- Country of Origin
- United States
Dimensions
- Outside Height
- 8 ft
- Outside Length
- 7 ft
- Outside Width
- 7 ft
- Overall Depth
- 7 ft
Details
- Color
- Brown
- Capacity
- 337 cu ft
- Material
- Resin
- Item
- Storage Shed
Description
Made of durable resin that won't rust or rot, providing weather resistance all year long. This storage shed is faster and easier to assemble than the previous model. This storage shed stores large lawn care essentials, sporting equipment, garden tools, bicycles and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.