Shop RUBBERMAID
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vertical Storage Shed, 53 cu ft, 2.5 ft x 4 ft x 7 ft, Sandstone/Faint Maple
Mfr # FG5L3000SDONX
Zoro # G323334247
product price:Â $1,452.99
/eaKey Features
Capacity
53 cu ft
Material
Resin
Outside Height
7 ft
Outside Length
4 ft
Color
Sandstone/Faint Maple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG5L3000SDONX
- Zoro #
- G323334247
- UPC #
- 71691432517
- Country of Origin
- United States
Dimensions
- Outside Height
- 7 ft
- Outside Length
- 4 ft
- Outside Width
- 2.5 ft
- Overall Depth
- 4 ft
Details
- Capacity
- 53 cu ft
- Material
- Resin
- Item
- Storage Shed
- Color
- Sandstone/Faint Maple
Description
Designed to easily fit ladders, trimmers and other tall outdoor equipment, the durable Rubbermaid Vertical Shed provides a vertical storage solution for your outdoor space. With double-walled construction and plenty of storage space, this rugged shed protects your outdoor gear from the elements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.