Rubbermaid
Super Stitch(R) Cotton/Synthetic Blend Yarn Wet Mop, Looped, White
- Zoro #: G4161647
- Mfr #: FGD21306WH00
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.00
Rubbermaid #FGD21306WH00 Specifications
- Zoro #: G4161647
- Mfr #: FGD21306WH00
- Item: Wet Mop
- Mop Style: String
- End Type: Loop
- Basic Material: Cotton, Synthetic Blend
- Color: White
- Headband Size: 1 in
- Connection Type: Clamp
- Launderable: Yes
- Series: Super Stitch(R)
- Width: 1"
- Handle Material: No Handle
- Material: Cotton/Synthetic Blend
- Length: 35" to 41"
- For Use With: Rubbermaid Commercial Products Mop Handles
- Ply: 4
- Mop Head Color: White
- Dry Weight: 18 oz
- Sub-Category: Mop Heads
- Handle Included: No
- Mop Connection Type: Side Gate
- Mop End Type: Loop
- Mop Head Material: Cotton
- Color Coding System: Yes
- Product Type: Wet Mop
- Country of Origin (subject to change): United States
Description
Wet Mop Head, String, Mop Head Material Cotton, Launderable Yes, Mop Head Color White, Dry Weight 18 oz, Mop Connection Type Side Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 1 in, 4 Ply, Series Super Stitch(R), For Use With Rubbermaid Commercial Products Mop Handles, Wet Mop