Shop SWIFFER
See all product information
Refill Wet/Dry Pad, Pad Refill End, White, Cotton, PK4
Mfr # PGC 08443
Zoro # G401985002
product price: $82.95
/pk 4, $20.74/eaKey Features
Mop Pad Size
11.3 x 5.4
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Pad Refill
Mop Style
Pad Refill
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PGC 08443
Zoro #
G401985002
UPC #
-
Country of Origin
United States
Dimensions
Mop Pad Size
11.3 x 5.4
Head Length
11.3 in
Head Width
5.4 in
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Pad Refill
Mop Style
Pad Refill
Mop Type
Wet/Dry Pad
Item
Wet/Dry Pad
Material
Cotton
Color
White
For Use With
Swiffer® WetJet® 92811 and 92810
Application
Floor Maintenance
Weight
5.3 lbs
Launderable
No
Fits Brand
Swiffer
Description
Super-absorbent pad traps and locks away dirt in its core, cleaning and absorbing messes. When you're done, just remove the pad and throw it, and all that dirt, away forever. For use with WetJet® mops and cleaning solution.
- ABSORB + LOCK STRIP helps trap dirt grime deep in pad so it doesn't get pushed around.
- For best end results on your hardwood floor, use with Swiffer WetJet solutions.
- Safe on all finished floors. (Do not use on unfinished, oiled or waxed wooden boards, non-sealed tiles or carpeted floors because they may be water sensitive).
- With WetJet, you can skip the bacteria that may be in your mop head, and start with a fresh, clean pad every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.