Zoro Homepage

Swivel Caster, For Use With 4708,4712

  • Mfr # GRFG4708L30000

  • Zoro # G7404765


product price: $31.29
/ea

Key Features

Caster Sub-Type
Swivel Caster
Overall Height
5 in
Overall Width
2 7/8 in
Compatible Manufacturer Model Number
4708, 4712
Mounting Plate Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG4708L30000
Zoro #
G7404765
UPC #
836513003593
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
2 7/8 in
Mounting Plate Length
5 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel Caster
Compatible Manufacturer Model Number
4708, 4712

Description

Swivel Caster, Overall Height 5 in, Overall Length 5 in, Overall Width 2 7/8 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.