Shop RUBBERMAID COMMERCIAL
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
TiltTruck, 811/4in, 463/4in, Black, 2,300lb
Mfr # FG103600BLA
Zoro # G0914103
product price:Â
$
3,693.99
/ea
Key Features
Overall Height
50 in
Overall Length
81 1/4 in
Overall Width
46 3/4 in
Load Capacity
2,300 lb
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG103600BLA
- Zoro #
- G0914103
- UPC #
- 086876183795
- Country of Origin
- United States
Dimensions
- Overall Height
- 50 in
- Overall Length
- 81 1/4 in
- Overall Width
- 46 3/4 in
- Container Height
- 50 in
- Handle Height
- 39 in
- Caster Dia.
- 4"
- Wheel Diameter
- 12"
- Caster Wheel Dia.
- 4 in
- Overall LxWxH
- 81 1/4 in x 46 3/4 in x 50 in
- Axle-Mounted Wheel Dia.
- 12 in
- Wire Rope Length
- 81 1/4 in
Description
Tilt Truck, Cubic Foot Capacity 54 cu ft, Load Capacity 2,300 lb, Overall Length 81 1/4 in, Overall Width 46 3/4 in, Overall LxWxH 81 1/4 in x 46 3/4 in x 50 in, Overall Height 50 in, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Forklift Capable, Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 4 in, Axle-Mounted Wheel Type Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.