Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Caddy, Black, Includes Handle, 14 in H
- Mfr # 2221459
- Zoro # G522760342
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
For Product Type
Cleaning Tools
Caddy Type
Basket-Style Caddy
Features
Built-In Bag Dispenser, Ergonomic Removable Handle
Overall Width
25 1/2 in
Number of Compartments
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2221459
- Zoro #
- G522760342
- UPC #
- 086876378481
- Country of Origin
- United States
- For Product Type
- Cleaning Tools
- Caddy Type
- Basket-Style Caddy
- Features
- Built-In Bag Dispenser, Ergonomic Removable Handle
- Item
- Caddy
- Number of Compartments
- 2
- For Use With
- Rotomolded Tilt Trucks
- Compatible Product Type
- Rotomolded Tilt Trucks
Dimensions
- Overall Width
- 25 1/2 in
- Overall Length
- 12 7/8 in
- Wire Rope Length
- 12 7/8 in
- Length
- 12 7/8 in
- Fits Chest Size
- Built-In Bag Dispenser, Ergonomic Removable Handle
Description
Caddy, Caddy Type Basket-Style Caddy, Color Black, Overall Length 12 7/8 in, Overall Width 25 1/2 in, Overall Height 15 in, Number of Compartments 2, Features Built-In Bag Dispenser, Ergonomic Removable Handle, For Use With Rotomolded Tilt Trucks, Mounting Location Cart Side or Front, For Product Type Cleaning Tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.