Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Half Round 12 gal Half-Round Indoor Metal Can, Stainless Steel, None, Stainless Steel
- Mfr # FGSO12SSSPL
- Zoro # G4003693
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
12 gal
Series
Half Round
Container Shape
Half-Round
Height
32 in
Lid Opening Mechanism
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGSO12SSSPL
- Zoro #
- G4003693
- UPC #
- 097591123225
- Country of Origin
- China
Dimensions
- Height
- 32 in
- Overall Diameter
- 18 in
Description
Fire-Resistant Trash Can, Half-Round, Flat with Top Opening, 12 gal, Silver, Height 32 in, Width/Diameter 17 1/2 in, Depth Not Applicable, Metal, Stainless Steel, Satin, Indoor, Stationary, Lid Included, Lift Up, None, Free-Standing