Untouchable(R) 23 gal Trash Can Lid, Swing Black, Resin, 1 Openings 16 in W/Dia
Mfr # FG268988BLA
Zoro # G0351565
product price: $41.49
/eaKey Features
Top Type
Swing
For Use With
Trash Cans
Lid Shape
Square
Width/Diameter
16 in
Lid Connection
Snap On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG268988BLA
Zoro #
G0351565
UPC #
086876191486
Country of Origin
United States
Dimensions
Width/Diameter
16 in
Length
16 in
Height
4 in
Trash Can Dia./Width
16"
Width
16 in
Overall Width
16 in
Depth
16 1/2 in
Description
Trash Can Top, Drop, 23 gal, Square, Snap On, Number of Openings 1, Black, Untouchable(R) Series, Height 4 in, Width/Diameter 16 in, Depth 16 in, Plastic, Plastic, Trash Cans For Use With, ADA Compliant, REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.