Rubbermaid Commercial
Trolley/Dolly, 250 lb.
Mfr # FG440000BLA
Zoro # G2272961
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Length 32 1/2 in
- Overall Width 20 1/2 in
- Color Black
- Load Capacity 250 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIVOLI 12 ft Aluminum Platform Stepladder (PROP15/12)
- BULLDOG WINCH 2x2" Receiver Mount, ATV Winches 2k to 4k (20061R2)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 8", 1100 lb., Number of Wheels: 1 (LH-ALEV 200K-16)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04256.445 BRK1)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2500 lb. (FG444100BLA)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG446600BLA)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG443600BLA)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1200 lb. (FG443610BLA)
- RUBBERMAID COMMERCIAL Trolley/Dolly, 500 lb. (FG440100BLA)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2500 lb. (FG447100BLA)
- RUBBERMAID COMMERCIAL Side Panel Truck, 48 In. L, 24 In. W (FG448600BLA)
- Rubbermaid Commercial Platform Trucks