5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber
Mfr # FGA85306GR00
Zoro # G2751427
product price: $25.89
/eaKey Features
Headband Size
5 in
Mop Head Color
Green
Mop Connection Type
Side Gate
Mop Head Material
Microfiber
Handle Material
No Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGA85306GR00
Zoro #
G2751427
UPC #
086876194562
Country of Origin
China
Dimensions
Headband Size
5 in
Width
5-1/2" to 6-1/2"
Length
48-1/2" to 54-1/2"
Overall Length
48-1/2 in to 54-1/2 in
Overall Depth
1 3/8 in
Overall Width
15 in
Description
Wet Mop, Material Microfiber, Mop Connection Type Clamp On, Overall Width 14 1/2 in, Overall Depth 1 3/8 in, Launderable Yes, Color Green, Dry Weight 24 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Connection Thread Type Not Applicable, Antimicrobial Yes, Capacity 24 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.