Shop All Trash Cans
Rubbermaid
Untouchable 92 Qt. / 23 Gallon Beige Square Trash Can with Drop Shot Lid
Mfr # 6903569BGKIT
Zoro # G411510652
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 6903569BGKIT
- Zoro # G411510652
- Country of Origin United States
- Category Trash Cans
Description
Keep trash under control at your facility while ensuring safe sanitary disposal with this Rubbermaid 6903569BGKIT Untouchable 92 qt. / 23 gallon beige square trash can with drop shot lid! This container is perfect for refuse disposal in your hotel lobby office restroom or restaurant with a drop and swing lid that eliminates the need to touch the surface. Simply drop the waste onto the doors and the doors will open to receive it into the can! They will automatically swing closed once the waste is through hiding the refuse from public view while locking in odors and controlling pests.This set's durable and crack-resistant design makes it ideal for indoor and outdoor conditions alike. The sleek design gives it a professional appearance in any application while the 23 gallon capacity minimizes the frequency required to empty the can. To keep waste secured in the can a patent-pending can liner cinch on the exterior of the can holds the bag in place without the need for knotting. This tight hold on the bag means it won't slip into the can reducing messes for a quick and easy liner change every time.Overall Dimensions:Width: 15 1/2''Depth: 16 1/2''Height: 35''Capacity: 23 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2XL 12-1/2"H x 10"W, Wall-Mount Wipes Dispenser, Smoke Gray (2XL - 80)
- KENMORE 254GAL FoamWet Filter (VFF21)
- SMART LIVING Clarifier Fontnfrsh 25Ct (80910R01)
- SWIFFER 46 in L Sweeper Mop, White, Cloth (9060)
- RUBBERMAID 2957 Waste Basket, 41.25 qt Capacity, Plastic, Black, 19-7/8 in H (FG295700BLA)
- RUBBERMAID FG9W3300BLA Infinity Black Traditional Free Standing Cigarette Receptacle (690FG9W33BLA)
- RUBBERMAID Trash Can-32Gal Rnd Gray For - Part# Rbmdfg263200Gray (RBMDFG263200GRAY)
- RUBBERMAID 13 gal White Plastic Touch Top Wastebasket (1843025)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- RUBBERMAID Round Vented Trash Can, White, Plastic (1779740)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Blue, 24 in Dia, Lift Up, HDPE (FG9W2700BLUE)
- Rubbermaid Trash Cans