Utility Brush, Yellow Bristle, 2 in L Trim, Yellow
- Mfr # FG9B2900YEL
- Zoro # G723565128
product price:Â
$
22.19
/ea
Key Features
Handle Material
Plastic
Bristle Trim Length
2 in
Brush Length
8 in
Handle Type
Short
Bristle Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG9B2900YEL
- Zoro #
- G723565128
- UPC #
- 86876164169
- Country of Origin
- China
- Handle Material
- Plastic
- Handle Type
- Short
- Bristle Color
- Yellow
Dimensions
- Bristle Trim Length
- 2 in
- Brush Length
- 8 in
Description
Used for general cleaning and scrubbing in wet or dry conditions to remove heavy dirt and debris from rough surfaces in commercial, medical and industrial environments. The brush has yellow polypropylene fiber bristles and a yellow plastic structural foam block and handle. The block won't crack or warp and resists bacteria growth. Resists stains, odors, fungi and wear. Handle hole makes it easy to hang the brush for storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.