Shop RUBBERMAID
See all product information
Create Account
Toilet Bowl Brush, 1-1/8 in L Trim, Polypropylene Bristle, White Bristle, 14-1/2 in OAL
- Mfr # FG631000WHT
- Zoro # G723565081
product price:Â
$
11.69
/ea
Key Features
Bristle Trim Length
1-1/8 in
Handle Material
Plastic
Bristle Color
White
Bristle Material
Polypropylene
Overall Length
14-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG631000WHT
- Zoro #
- G723565081
- UPC #
- 86876007213
- Country of Origin
- China
- Handle Material
- Plastic
- Bristle Color
- White
- Bristle Material
- Polypropylene
Dimensions
- Bristle Trim Length
- 1-1/8 in
- Overall Length
- 14-1/2 in
Description
Polypropylene and crimped polypropylene fibers. Stain- and odor-resistant. 14-3/8 in. Plastic handle. White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.