This item is Discontinued.

Rubbermaid Utility Cart Hooks, Black, 3 In. L, PK4 FG459100BLA

Utility Cart Hooks, Black, 3 In. L, PK4 (Discontinued)

  • Mfr # FG459100BLA
  • Zoro # G3940456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG459100BLA
Zoro #
G3940456
UPC #
086876169393
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
5 in
Overall Width
3 in

Details

Material
Plastic
Color
Black
Load Capacity
50 lb
Item
Storage Hooks for Rubbermaid Plastic Shelf & Utility Carts
Includes
(4) Hooks
Utility Cart Accessory Item
Hooks
For Use With
FG450088, FG451288, FG451388, FG452010, FG452088, FG453288, FG453388, FG454600, FG454610, FG454888, FG9T600, FG9T6700
For Use With Mfr. Model Number
FG450088, FG451288, FG451388, FG452010, FG452088, FG453288, FG453388, FG454600, FG454610, FG454888, FG9T600, FG9T6700

Description

Storage Hooks for Rubbermaid Plastic Shelf & Utility Carts, Load Capacity 50 lb, Color Black, For Use With Mfr. Model Number FG450088, FG451288, FG451388, FG452010, FG452088, FG453288, FG453388, FG454600, FG454610, FG454888, FG9T600, FG9T6700, Overall Depth 5 in, Overall Height 4 in, Overall Width 3 in, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.