Shop RUBBERMAID
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Tilt Truck, 450 lb Load, 13.5 cu-ft, 4-Caster, Black, 57-3/8 in OAL, 26-7/8 in OAW
- Mfr # FG9T1300BLA
- Zoro # G323565115
product price:Â
$
1,134.99
/ea
Key Features
Caster Type
Non-Marking Swivel Semi-Pneumatic
Overall Width
26-7/8 in
Number of Wheels
4
Overall Length
57-3/8 in
Cubic Foot Capacity
13.5 cu-ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG9T1300BLA
- Zoro #
- G323565115
- UPC #
- 86876184167
- Country of Origin
- United States
- Caster Type
- Non-Marking Swivel Semi-Pneumatic
- Number of Wheels
- 4
- Cubic Foot Capacity
- 13.5 cu-ft
- Load Capacity
- 450 lb
- Color
- Black
- Handle Type
- Steering
Dimensions
- Overall Width
- 26-7/8 in
- Overall Length
- 57-3/8 in
- Overall Height
- 33-7/8 in
Description
Durable molded trucks handle heavy loads with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.