Shop RUBBERMAID COMMERCIAL

Utility Truck, 5/16cu yd., 700lb Cap, Black

  • Mfr # FG470800BLA

  • Zoro # G3134284


product price: 
$
589.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Height
28 1/4 in
Overall Length
38 3/8 in
Overall Width
26 in
Material
MDPE
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG470800BLA
Zoro #
G3134284
UPC #
086876184099
Country of Origin
United States
Material
MDPE
Color
Black
Load Capacity
700 lb
Item
High-Maneuverability Cube Truck
Bushel Capacity
6.4 bu
Standards
USDA
Caster Configuration
(2) Swivel, (2) Rigid
Container Material
Polyethylene
Volume Capacity
5/16 cu. yd.
Color - Hoppers and Cube Trucks
Black
Load Capacity - Hoppers and Cube Trucks
700 lb
Caster Material
Polyurethane
Cubic Yard Capacity
0.29 cu yd
Container Material - Hoppers and Cube Trucks
HDPE
Caster Type
(2) Swivel, (2) Rigid
Item - Cube Truck
Cube Truck
Optional Lid
FG460900
Frame Material - Hoppers and Cube Trucks
Steel
Mobility Option
Manual
Cubic Foot Capacity
8 cu ft
Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Diamond
Lid/Cover Type
No Lid/Cover
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Number of Drain Holes
0
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

High-Maneuverability Cube Truck, Cubic Foot Capacity 8 cu ft, Load Capacity 700 lb, Bushel Capacity 6.4 bu, Overall Length 38 3/8 in, Overall Height 28 1/4 in, Overall Width 26 in, Overall LxWxH 38 3/8 in x 26 in x 28 1/4 in, Color Black, Container Material Polyethylene, Standards USDA, Optional Lid FG460900, Cubic Yard Capacity 0.29 cu yd, Mobility Option Manual, Container Legend None

Ratings & reviews