
13x5.00-6 Rib 4 Ply Tubeless Low Speed Tire
Mfr # 450150
Zoro # G610992167
product price: $23.75
/eaKey Features
Pressure (PSI)
40
Overall Diameter
12.68"
Tire Size
13"x5.00-6"
Section Width
4.72"
Wheel Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450150
Zoro #
G610992167
UPC #
671878067756
Country of Origin
China
Dimensions
Overall Diameter
12.68"
Tire Size
13"x5.00-6"
Section Width
4.72"
Tread Depth (32nds)
4 in
Details
Pressure (PSI)
40
Wheel Color
Black
Wheel Rim Material
Rubber
Load Rating
52A3
Material
Rubber
Pressure
40 psi
Load/Speed Index
52A3
Color
Black
Description
These RubberMaster Low Speed Tires Rib are an ideal choice for lawn mowing, landscaping, utility vehicles, and general-use equipment, providing a smooth and consistent ride while maintaining traction and minimizing surface damage. RubberMaster Low Speed Tires offer a combination of turf-friendliness, durability, stability, and versatility, making them an excellent choice for lawn and garden applications, utility vehicles, and general-use equipment. Get yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.