Zoro Homepage

13x5.00-6 Smooth 4 Ply Tubeless Low Speed Tire

  • Mfr # 450145

  • Zoro # G210992178


product price: $30.69
/ea

Key Features

Wheel Rim Material
Rubber
Wheel Color
Black
Pressure (PSI)
40
Section Width
4.84"
Overall Diameter
12.72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450145
Zoro #
G210992178
UPC #
671878067725
Country of Origin
China

Dimensions

Section Width
4.84"
Overall Diameter
12.72"
Tire Size
13"x5.00-6"

Details

Wheel Rim Material
Rubber
Wheel Color
Black
Pressure (PSI)
40
Load Rating
52A3
Pressure
40 psi
Color
Black
Material
Rubber
Load/Speed Index
52A3

Description

The tread on these RubberMaster Low Speed Tires Smooth makes these tires smooth-rolling and easy-swiveling, with no fear of lawn and turf damage, providing stability on multiple surfaces. Get RubberMaster Low Speed Tires Smooth for smooth rolling, easy swiveling performance, and exceptional turf protection. Order today!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.