ST235/80R16 Highway Rib 12 Ply Tubeless St Radial Trailer Tire
- Mfr # 470243
- Zoro # G710992548
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Wheel Color
Black
Wheel Rim Material
Rubber
Tire Size
ST235/80R16
Section Width
9.25"
Overall Diameter
30.78"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 470243
- Zoro #
- G710992548
- UPC #
- 671878086221
- Country of Origin
- China
Dimensions
- Tire Size
- ST235/80R16
- Section Width
- 9.25"
- Overall Diameter
- 30.78"
- Tread Depth (32nds)
- 10 in
Details
- Wheel Color
- Black
- Wheel Rim Material
- Rubber
- Load Rating
- M / 81 MPH
- DOT Approved
- Yes
- Pressure (PSI)
- 95
- Load/Speed Index
- M / 81 MPH
- Pressure
- 95 psi
- Color
- Black
- Standards
- DOT
- Material
- Rubber
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.