16x7.50-8 Turf 4 Ply Tubeless Low Speed Tire

  • Mfr # 450315

  • Zoro # G910992430


product price: $41.99
/ea

Key Features

Pressure (PSI)
24
Overall Diameter
16.3"
Wheel Color
Black
Tire Size
16"x7.50"-8"
Section Width
7.09"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450315
Zoro #
G910992430
UPC #
671878068302
Country of Origin
Indonesia

Dimensions

Overall Diameter
16.3"
Tire Size
16"x7.50"-8"
Section Width
7.09"
Tread Depth (32nds)
6 in

Details

Pressure (PSI)
24
Wheel Color
Black
Wheel Rim Material
Rubber
Load Rating
67A6
Load/Speed Index
67A6
Pressure
24 psi
Material
Rubber
Color
Black

Description

These RubberMaster Low Speed Tires Turf are the ones you want for your lawn and garden equipment when you need turf-friendly tires that provide top traction. Select these RubberMaster Low Speed Tires Turf when youre looking for tires with the ability to provide top traction on grass and turf surfaces, while minimizing damage to those surfaces. Order now!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.