Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire

  • Mfr # 450340

  • Zoro # G510992281


product price: $41.22
/ea

Key Features

Wheel Color
Black
Pressure (PSI)
22
Section Width
8.27"
Load Rating
73A3
Overall Diameter
17.91"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450340
Zoro #
G510992281
UPC #
671878068500
Country of Origin
China

Dimensions

Section Width
8.27"
Overall Diameter
17.91"
Tire Size
18"x8.50"-8"
Tread Depth (32nds)
6 in

Details

Wheel Color
Black
Pressure (PSI)
22
Load Rating
73A3
Wheel Rim Material
Rubber
Load/Speed Index
73A3
Color
Black
Material
Rubber
Pressure
22 psi

Description

These RubberMaster Low Speed Tires Rib are an ideal choice for lawn mowing, landscaping, utility vehicles, and general-use equipment, providing a smooth and consistent ride while maintaining traction and minimizing surface damage. RubberMaster Low Speed Tires offer a combination of turf-friendliness, durability, stability, and versatility, making them an excellent choice for lawn and garden applications, utility vehicles, and general-use equipment. Get yours today!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.