Zoro Homepage

18x9.50-8 Smooth 4 Ply Tubeless Low Speed Tire

  • Mfr # 450356

  • Zoro # G610992297


product price: $59.99
/ea

Key Features

Wheel Rim Material
Rubber
Overall Diameter
18.03"
Wheel Color
Black
Pressure (PSI)
20
Load Rating
78A3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450356
Zoro #
G610992297
UPC #
671878068609
Country of Origin
China

Dimensions

Overall Diameter
18.03"
Tire Size
18"x9.50"-8"
Section Width
9.06"

Details

Wheel Rim Material
Rubber
Wheel Color
Black
Pressure (PSI)
20
Load Rating
78A3
Color
Black
Pressure
20 psi
Material
Rubber
Load/Speed Index
78A3

Description

The tread on these RubberMaster Low Speed Tires Smooth makes these tires smooth-rolling and easy-swiveling, with no fear of lawn and turf damage, providing stability on multiple surfaces. Get RubberMaster Low Speed Tires Smooth for smooth rolling, easy swiveling performance, and exceptional turf protection. Order today!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.