205/50-10 Golf 4 Ply TL Tire
- Mfr # 450362
- Zoro # G223944072
product price:Â
$
73.95
/ea
Key Features
Load Rating
965 lbs
Ply
4
Overall Diameter
19.48 in
Material
Rubber
Tire Size
20x8.00-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 450362
- Zoro #
- G223944072
- UPC #
- 671878068630
- Country of Origin
- Indonesia
Dimensions
- Overall Diameter
- 19.48 in
- Tire Size
- 20x8.00-8
- Section Depth
- 8.5 in
- Tread Depth
- 9 (32nds)
Details
- Item
- Tires
- Load Rating
- 965 lbs
- Ply
- 4
- Material
- Rubber
- Pressure (PSI)
- 22 psi
- Color
- Black
Description
These RubberMaster Low Speed Tires S-Turf are specifically engineered to minimize damage to lawns and turf, while providing the no-slip traction you want for your lawn care and garden equipment. Get durable, turf-friendly RubberMaster Low Speed Tires S-Turf now for excellent traction that won’t tear up grass and turf. Order now!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.