Shop RUBBERMASTER
See all product information
Create Account
20.5x8.0-10 205/65D10 Highway Rib 6 Ply Tubeless High Speed Trailer Tire
- Mfr # 489082
- Zoro # G310992085
product price:Â
$
86.65
/ea
Key Features
Section Width
8.07"
Wheel Color
Black
Wheel Rim Material
Rubber
Overall Diameter
20.47"
Load Rating
84M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489082
- Zoro #
- G310992085
- UPC #
- 671878069804
- Country of Origin
- China
Dimensions
- Section Width
- 8.07"
- Overall Diameter
- 20.47"
- Tire Size
- 20.5"x8.0"-10" (205/65D10)
- Tread Depth (32nds)
- 9 in
Details
- Wheel Color
- Black
- Wheel Rim Material
- Rubber
- Load Rating
- 84M
- DOT Approved
- Yes
- Pressure (PSI)
- 50
- Color
- Black
- Standards
- DOT
- Material
- Rubber
- Load/Speed Index
- 84M
- Pressure
- 50 psi
Description
Selecting RubberMaster High Speed Trailer Bias Ply Tires for your trailer is a will bring you the improved handling and ride characteristics you want, along with exceptional stability and handling characteristics. Dont wait. Start enhancing your trailers performance today by ordering these RubberMaster Trailer Tires.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.