23x9.50-12 Turf 4 Ply Tubeless Low Speed Tire

  • Mfr # 450440

  • Zoro # G810992547


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Wheel Rim Material
Rubber
Wheel Color
Black
Overall Diameter
22.83"
Section Width
9.25"
Load Rating
88A3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450440
Zoro #
G810992547
UPC #
671878068906
Country of Origin
China

Dimensions

Overall Diameter
22.83"
Section Width
9.25"
Tire Size
23x9.50-12
Tread Depth (32nds)
6 in

Details

Wheel Rim Material
Rubber
Wheel Color
Black
Load Rating
88A3
Pressure (PSI)
20
Pressure
20 psi
Load/Speed Index
88A3
Material
Rubber
Color
Black

Description

These RubberMaster Low Speed Tires Turf are the ones you want for your lawn and garden equipment when you need turf-friendly tires that provide top traction. Select these RubberMaster Low Speed Tires Turf when youre looking for tires with the ability to provide top traction on grass and turf surfaces, while minimizing damage to those surfaces. Order now!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.