
24x12.00-12 LawnGuard 4 Ply Tubeless Low Speed Tire
Mfr # 450447
Zoro # G910992188
product price:Â $97.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
24.02"
Wheel Color
Black
Load Rating
99A3
Tire Size
24x12.00-12
Wheel Rim Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450447
Zoro #
G910992188
UPC #
671878068975
Country of Origin
China
Dimensions
Overall Diameter
24.02"
Tire Size
24x12.00-12
Section Width
11.61"
Tread Depth (32nds)
11 in
Details
Wheel Color
Black
Load Rating
99A3
Wheel Rim Material
Rubber
Pressure (PSI)
20
Color
Black
Load/Speed Index
99A3
Material
Rubber
Pressure
20 psi
Description
These RubberMaster LawnGuard Tires are the ones that will optimize the performance of your equipment for lawn and garden, landscaping, transport, and general use applications. Dont wait! Get these RubberMaster LawnGuard Tires for you gardening, landscaping, agricultural and industrial maintenance tasks right now.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.